Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
182.042
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
182.042
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
183.363
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
182.042
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
182.042
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Bushed