14MX-35S-90
Description
14MX-35S-90 SYNCHRONOUS PULLEY ; 14MM P 35GROVES
Part # 77199035
BDI # 1094920
Features
Pitch Diameter - Inch:
6.141
Flange Outside Diameter - Millimeter:
173.228
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
155.981
Mounting Method:
Bushed
3850-14MGT-170
Description
3850-14MGT-170 TIMING BELT ; 3850MM L 14MM 170MM TW
Part # 95790169
BDI # 1104994
Features
Inch - Metric:
Metric
Belt Pitch:
14 MM
Belt Series:
14MGT
Other Features:
Poly Chain | Power Grip GT
Global Part Number GPN:
377961
Belt Width - Millimeter:
170
Belt Pitch Length - Millimeter:
3850
Belt Pitch Length - Inch:
151.575
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
P56-14MGT-85
Description
P56-14MGT-85 SYNCHRONOUS PULLEY ; 56GROVES 14MM P 85MM W
Part # 77118056
BDI # 1125797
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263.525
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
93.472
Face Width - Inch:
3.68
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Bushed
14MX-200S-20
Description
14MX-200S-20 SYNCHRONOUS PULLEY ; 14MM P 200GROVES
Part # 77192200
BDI # 1094868
Features
Pitch Diameter - Inch:
35.089
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
891.261
Mounting Method:
Bushed
Belt Width - Millimeter:
20
TP3500-14MGT-85
Description
TP3500-14MGT-85 TIMING BELT ; 3500MM L 14MM 85MM TW
Part # 92320162
BDI # 1136610
Features
Inch - Metric:
Metric
Belt Pitch:
14 MM
Belt Series:
14MGT Double
Other Features:
Poly Chain | Twin Power Grip GT2
Global Part Number GPN:
377938
Belt Width - Millimeter:
85
Belt Pitch Length - Millimeter:
3500
Belt Pitch Length - Inch:
137.795
Belt Style:
Synchronous
Tooth Profile:
Standard HTD