14MX-35S-90
Description
14MX-35S-90 SYNCHRONOUS PULLEY ; 14MM P 35GROVES
Part # 77199035
BDI # 1094920
Features
Pitch Diameter - Inch:
6.141
Flange Outside Diameter - Millimeter:
173.228
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
155.981
Mounting Method:
Bushed
P56-14MGT-85
Description
P56-14MGT-85 SYNCHRONOUS PULLEY ; 56GROVES 14MM P 85MM W
Part # 77118056
BDI # 1125797
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263.525
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
93.472
Face Width - Inch:
3.68
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Bushed