P8014M85-3535
Description
P8014M85-3535 SPROCKET ; 14MM P 80T 85MM W BORED FOR 3535 BUSHING
Part # P8014M85-3535
BDI # 610531
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Web Style
Global Part Number GPN:
577844
Pitch Diameter - Millimeter:
356.51