P9014M85-3535
Description
90-14M-85-3535 SPROCKET ; HTS TB 85 3535
Part # P9014M85-3535
BDI # 610559
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Arm Style
Global Part Number GPN:
577853
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Bushed