2914MT40AF-2012
Description
2914MT40AF 2012 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2914MT40AF-2012
BDI # 923802
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
150.012
Inch - Metric:
Metric
Outside Diameter - Inch:
4.984
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Bushed
2914MG20AF-2012
Description
2914MG20AF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 2914MG20AF-2012
BDI # 922143
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Bushed
2914MT55AF-2012
Description
2914MT55AF 2012 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2914MT55AF-2012
BDI # 923845
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
150.012
Inch - Metric:
Metric
Outside Diameter - Inch:
4.984
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Bushed