5614MT40AF-2517
Description
5614MT40AF 2517 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5614MT40AF-2517
BDI # 926545
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
264.998
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Bushed
4814MT40AF-2517
Description
4814MT40AF 2517 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT40AF-2517
BDI # 926058
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
240.005
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Bushed
5214MT40AF-2517
Description
5214MT40AF 2517 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5214MT40AF-2517
BDI # 926521
Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
256.007
Inch - Metric:
Metric
Outside Diameter - Inch:
9.013
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
231.724
Mounting Method:
Bushed