9014MT40A-3020
Description
9014MT40A 3020 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 9014MT40A-3020
BDI # 927562
Features
Pitch Diameter - Inch:
15.796
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
401.218
Mounting Method:
Bushed
Belt Width - Millimeter:
40
16814MT40A-3020
Description
16814MT40A 3020 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 16814MT40A-3020
BDI # 923163
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
40
11214MT40A-3020
Description
11214MT40A 3020 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 11214MT40A-3020
BDI # 922911
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
40
3914MG37AF-3020
Description
3914MG37AF 3020 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3914MG37AF-3020
BDI # 922659
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Bushed
3914MG90AF-3020
Description
3914MG90AF 3020 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3914MG90AF-3020
BDI # 922661
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Bushed