11214MG125A-6050
Description
11214MG125A 6050 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 11214MG125A-6050
BDI # 921927
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
125
20014MG90B-6050
Description
20014MG90B 6050 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 20014MG90B-6050
BDI # 921963
Features
Pitch Diameter - Inch:
35.089
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
891.261
Mounting Method:
Bushed
Belt Width - Millimeter:
90
16814MG90B-6050
Description
16814MG90B 6050 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 16814MG90B-6050
BDI # 921949
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
90
14014MG125A-6050
Description
14014MG125A 6050 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 14014MG125A-6050
BDI # 921936
Features
Pitch Diameter - Inch:
24.562
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
623.875
Mounting Method:
Bushed
Belt Width - Millimeter:
125
18014MG90B-6050
Description
18014MG90B 6050 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 18014MG90B-6050
BDI # 921954
Features
Pitch Diameter - Inch:
31.58
Inch - Metric:
Metric
Outside Diameter - Inch:
31.47
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
802.132
Mounting Method:
Bushed
Belt Width - Millimeter:
90