4814MT170AF-E
Description
4814MT170AF E ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT170AF-E
BDI # 926046
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
240.005
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Bushed
4814MT115AF-E
Description
4814MT115AF E ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT115AF-E
BDI # 926022
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
240.005
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Bushed
8014MT40A-E
Description
8014MT40A E ; POR THT HIGH TORQUE TYPE PULLEY
Part # 8014MT40A-E
BDI # 927426
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
Belt Width - Millimeter:
40
4814MT55AF-E
Description
4814MT55AF E ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT55AF-E
BDI # 926099
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
240.005
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Bushed
4414MT55AF-E
Description
4414MT55AF E ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4414MT55AF-E
BDI # 925748
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
210.998
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Bushed