6414MT170AF-J
Description
6414MT170AF J ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6414MT170AF-J
BDI # 926902
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
296.012
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
8014MT170A-J
Description
8014MT170A J ; POR THT HIGH TORQUE TYPE PULLEY
Part # 8014MT170A-J
BDI # 927423
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
Belt Width - Millimeter:
170
6814MT170A-J
Description
6814MT170A J ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6814MT170A-J
BDI # 927132
Features
Pitch Diameter - Inch:
11.93
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Bushed
Belt Width - Millimeter:
170
7214MT115A-J
Description
7214MT115A J ; POR THT HIGH TORQUE TYPE PULLEY
Part # 7214MT115A-J
BDI # 927192
Features
Pitch Diameter - Inch:
12.632
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
320.853
Mounting Method:
Bushed
Belt Width - Millimeter:
115
8014MT115A-J
Description
8014MT115A J ; POR THT HIGH TORQUE TYPE PULLEY
Part # 8014MT115A-J
BDI # 927409
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
Belt Width - Millimeter:
115