2814MT55AF-SK
Description
2814MT55AF SK ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2814MT55AF-SK
BDI # 923655
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
150.012
Inch - Metric:
Metric
Outside Diameter - Inch:
4.808
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Bushed
2814MT40AF-SK
Description
2814MT40AF SK ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2814MT40AF-SK
BDI # 923612
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
150.012
Inch - Metric:
Metric
Outside Diameter - Inch:
4.808
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Bushed