Page 1 of 3

Next

Compare
11214MT115A-4545

COMPARE

11214MT115A-4545

Description
11214MT115A 4545 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 11214MT115A-4545

BDI # 922886

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY
11214MG68A-4030

COMPARE

11214MG68A-4030

Description
11214MG68A 4030 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 11214MG68A-4030

BDI # 921930

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY
11214MG125A-6050

COMPARE

11214MG125A-6050

Description
11214MG125A 6050 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 11214MG125A-6050

BDI # 921927

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 142.494
Face Width - Inch: 5.61

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY
11214MT40A-E

COMPARE

11214MT40A-E

Description
11214MT40A E ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 11214MT40A-E

BDI # 922912

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 40

Price Inventory : Available to order
Loading Price
QTY
11214MT40A-3020

COMPARE

11214MT40A-3020

Description
11214MT40A 3020 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 11214MT40A-3020

BDI # 922911

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 40

Price Inventory : Available to order
Loading Price
QTY