2814MT115AF-L66F2C
Description
2814MT115AF L66F2C ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2814MT115AF-L66F2C
BDI # 923556
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.808
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Locking Sleeve
2814MT85AF-L510F1H
Description
2814MT85AF L510F1H ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2814MT85AF-L510F1H
BDI # 923670
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.808
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
L5 Locking Sleeve | 10 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Locking Sleeve
2814MT115AF-L68F1P
Description
2814MT115AF L68F1P ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2814MT115AF-L68F1P
BDI # 923558
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.808
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
L6 Locking Sleeve | 8 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Locking Sleeve
2814MT115AF-L68F1R
Description
2814MT115AF L68F1R ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2814MT115AF-L68F1R
BDI # 923559
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.808
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
L6 Locking Sleeve | 8 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Locking Sleeve
2814MT85AF-L510S1H
Description
2814MT85AF L510S1H ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2814MT85AF-L510S1H
BDI # 923673
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.808
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
L5 Locking Sleeve | 10 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Locking Sleeve