4814MT85AF-L75F2L
Description
4814MT85AF L75F2L ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT85AF-L75F2L
BDI # 926156
Features
Pitch Diameter - Inch:
8.421
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
85
4814MT85AF-L75S2L
Description
4814MT85AF L75S2L ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT85AF-L75S2L
BDI # 926160
Features
Pitch Diameter - Inch:
8.421
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
85
4814MT85AF-L75S2F
Description
4814MT85AF L75S2F ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT85AF-L75S2F
BDI # 926157
Features
Pitch Diameter - Inch:
8.421
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
85
4814MT85AF-L75S2G
Description
4814MT85AF L75S2G ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT85AF-L75S2G
BDI # 926158
Features
Pitch Diameter - Inch:
8.421
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
85
4814MT115AF-L78S2G
Description
4814MT115AF L78S2G ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT115AF-L78S2G
BDI # 926042
Features
Pitch Diameter - Inch:
8.421
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 8 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
115