3014MT115AF-L75S2G
Description
3014MT115AF L75S2G ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3014MT115AF-L75S2G
BDI # 923945
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
5.157
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Locking Sleeve
4814MT115AF-L76S2L
Description
4814MT115AF L76S2L ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT115AF-L76S2L
BDI # 926035
Features
Pitch Diameter - Inch:
8.421
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
115
4814MT115AF-L78F2F
Description
4814MT115AF L78F2F ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT115AF-L78F2F
BDI # 926037
Features
Pitch Diameter - Inch:
8.421
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 8 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
115
3414MT115AF-L75F2F
Description
3414MT115AF L75F2F ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3414MT115AF-L75F2F
BDI # 924479
Features
Pitch Diameter - Inch:
5.965
Inch - Metric:
Metric
Outside Diameter - Inch:
5.858
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
115
3414MT115AF-L75F2D
Description
3414MT115AF L75F2D ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3414MT115AF-L75F2D
BDI # 924478
Features
Pitch Diameter - Inch:
5.965
Inch - Metric:
Metric
Outside Diameter - Inch:
5.858
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
115