3614MT115AFPUR
Description
3614MT115AFPUR ; POR PUL 14MT115A36 SB 1 1/4 A
Part # 3614MT115AFPUR
BDI # 924761
Features
Pitch Diameter - Inch:
6.316
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Rough Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
3614MT40AFPUR
Description
3614MT40AFPUR ; POR PUL 14MT40A36 SB 1 A
Part # 3614MT40AFPUR
BDI # 924807
Features
Pitch Diameter - Inch:
6.316
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Rough Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
175.006
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Rough Bore
Belt Width - Millimeter:
90
3614MT55AFPUR
Description
3614MT55AFPUR ; POR PUL 14MT55A36 SB 1 A
Part # 3614MT55AFPUR
BDI # 924847
Features
Pitch Diameter - Inch:
6.316
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Rough Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
3614MT85AFPUR
Description
3614MT85AFPUR ; POR PUL 14MT85A36 SB 1 1/4 A
Part # 3614MT85AFPUR
BDI # 924879
Features
Pitch Diameter - Inch:
6.316
Inch - Metric:
Metric
Outside Diameter - Inch:
6.208
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Rough Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85