6014MT115AFPUR
Description
6014MT115AFPUR ; POR PUL 14MT115A60 SB 1 1/4 A
Part # 6014MT115AFPUR
BDI # 926766
Features
Pitch Diameter - Inch:
10.527
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Rough Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Rough Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
Features
Pitch Diameter - Inch:
11.93
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Rough Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Rough Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Rough Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55