18014MG125B-7060
Description
18014MG125B 7060 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 18014MG125B-7060
BDI # 921950
Features
Pitch Diameter - Inch:
31.58
Inch - Metric:
Metric
Outside Diameter - Inch:
31.47
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
802.132
Mounting Method:
Bushed
Belt Width - Millimeter:
125
18014MG90B-6050
Description
18014MG90B 6050 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 18014MG90B-6050
BDI # 921954
Features
Pitch Diameter - Inch:
31.58
Inch - Metric:
Metric
Outside Diameter - Inch:
31.47
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
802.132
Mounting Method:
Bushed
Belt Width - Millimeter:
90
18014MG68B-4535
Description
18014MG68B 4535 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 18014MG68B-4535
BDI # 921953
Features
Pitch Diameter - Inch:
31.58
Inch - Metric:
Metric
Outside Diameter - Inch:
31.47
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
802.132
Mounting Method:
Bushed
Belt Width - Millimeter:
68
18014MG20B-3525
Description
18014MG20B 3525 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 18014MG20B-3525
BDI # 921951
Features
Pitch Diameter - Inch:
31.58
Inch - Metric:
Metric
Outside Diameter - Inch:
31.47
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
802.132
Mounting Method:
Bushed
Belt Width - Millimeter:
20
18014MG37B-4030
Description
18014MG37B 4030 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 18014MG37B-4030
BDI # 921952
Features
Pitch Diameter - Inch:
31.58
Inch - Metric:
Metric
Outside Diameter - Inch:
31.47
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
802.132
Mounting Method:
Bushed
Belt Width - Millimeter:
37