3214MG68BF-F2.375
Description
3214MG68BF F2.3750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3214MG68BF-F2.3750
BDI # 922315
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Finished Bore
Belt Width - Millimeter:
68
3214MG68BF-F1.500
Description
3214MG68BF F1.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3214MG68BF-F1.5000
BDI # 922308
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Finished Bore
Belt Width - Millimeter:
68
3214MT40AF-L48S1D
Description
3214MT40AF L48S1D ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3214MT40AF-L48S1D
BDI # 924236
Features
Pitch Diameter - Inch:
5.614
Inch - Metric:
Metric
Outside Diameter - Inch:
5.507
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L4 Locking Sleeve | 8 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
40
3214MT40AF-L55F1J
Description
3214MT40AF L55F1J ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3214MT40AF-L55F1J
BDI # 924237
Features
Pitch Diameter - Inch:
5.614
Inch - Metric:
Metric
Outside Diameter - Inch:
5.507
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L5 Locking Sleeve | 5 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
40
3214MT40AF-L46S1F
Description
3214MT40AF L46S1F ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3214MT40AF-L46S1F
BDI # 924232
Features
Pitch Diameter - Inch:
5.614
Inch - Metric:
Metric
Outside Diameter - Inch:
5.507
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L4 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
40