3314MG90BF-F1.625
Description
3314MG90BF F1.6250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3314MG90BF-F1.6250
BDI # 922411
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Finished Bore
Belt Width - Millimeter:
90
3314MG90BF-F1.875
Description
3314MG90BF F1.8750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3314MG90BF-F1.8750
BDI # 922413
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Finished Bore
Belt Width - Millimeter:
90
3314MG90BF-F1.500
Description
3314MG90BF F1.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3314MG90BF-F1.5000
BDI # 922410
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Finished Bore
Belt Width - Millimeter:
90
3314MG90BF-F2.250
Description
3314MG90BF F2.2500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3314MG90BF-F2.2500
BDI # 922416
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Finished Bore
Belt Width - Millimeter:
90
3314MG90BF-F2.375
Description
3314MG90BF F2.3750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3314MG90BF-F2.3750
BDI # 922417
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Finished Bore
Belt Width - Millimeter:
90