3414MT55AF-F1.000
Description
3414MT55AF F1.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3414MT55AF-F1.0000
BDI # 924539
Features
Pitch Diameter - Inch:
5.965
Inch - Metric:
Metric
Outside Diameter - Inch:
5.858
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
3414MT40AF-L75S2H
Description
3414MT40AF L75S2H ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3414MT40AF-L75S2H
BDI # 924534
Features
Pitch Diameter - Inch:
5.965
Inch - Metric:
Metric
Outside Diameter - Inch:
5.858
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
40
3414MT40AF-L75F2L
Description
3414MT40AF L75F2L ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3414MT40AF-L75F2L
BDI # 924530
Features
Pitch Diameter - Inch:
5.965
Inch - Metric:
Metric
Outside Diameter - Inch:
5.858
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
40
3414MT40AF-L75F2G
Description
3414MT40AF L75F2G ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3414MT40AF-L75F2G
BDI # 924528
Features
Pitch Diameter - Inch:
5.965
Inch - Metric:
Metric
Outside Diameter - Inch:
5.858
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
40
3414MT40AF-L66S2C
Description
3414MT40AF L66S2C ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3414MT40AF-L66S2C
BDI # 924525
Features
Pitch Diameter - Inch:
5.965
Inch - Metric:
Metric
Outside Diameter - Inch:
5.858
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
40