3714MG90BF-F1.500
Description
3714MG90BF F1.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3714MG90BF-F1.5000
BDI # 922581
Features
Pitch Diameter - Inch:
6.492
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
6.382
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
164.897
Mounting Method:
Finished Bore
Belt Width - Millimeter:
90
3714MG68AF-3020
Description
3714MG68AF 3020 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3714MG68AF-3020
BDI # 922578
Features
Pitch Diameter - Inch:
6.492
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
6.382
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
164.897
Mounting Method:
Bushed
3714MG125BF-F1.875
Description
3714MG125BF F1.8750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3714MG125BF-F1.875
BDI # 922570
Features
Pitch Diameter - Inch:
6.492
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
6.382
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
164.897
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
3714MG125BF-F2.500
Description
3714MG125BF F2.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3714MG125BF-F2.500
BDI # 922575
Features
Pitch Diameter - Inch:
6.492
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
6.382
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
164.897
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
3714MG37AF-2517
Description
3714MG37AF 2517 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3714MG37AF-2517
BDI # 922577
Features
Pitch Diameter - Inch:
6.492
Flange Outside Diameter - Millimeter:
175.006
Inch - Metric:
Metric
Outside Diameter - Inch:
6.382
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
164.897
Mounting Method:
Bushed