4414MT40AF-L75F2D
Description
4414MT40AF L75F2D ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4414MT40AF-L75F2D
BDI # 925736
Features
Pitch Diameter - Inch:
7.72
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
40
4414MT40AF-L75F2L
Description
4414MT40AF L75F2L ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4414MT40AF-L75F2L
BDI # 925740
Features
Pitch Diameter - Inch:
7.72
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
40
4414MT40AF-L75S2D
Description
4414MT40AF L75S2D ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4414MT40AF-L75S2D
BDI # 925741
Features
Pitch Diameter - Inch:
7.72
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
40
4414MT40AF-L75S2L
Description
4414MT40AF L75S2L ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4414MT40AF-L75S2L
BDI # 925745
Features
Pitch Diameter - Inch:
7.72
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
40
4414MT40AF-L75S2F
Description
4414MT40AF L75S2F ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4414MT40AF-L75S2F
BDI # 925742
Features
Pitch Diameter - Inch:
7.72
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
40