4814MT170AF-E
Description
4814MT170AF E ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT170AF-E
BDI # 926046
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
240.005
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Bushed
4814MT170AF-F1.375
Description
4814MT170AF F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT170AF-F1.375
BDI # 926048
Features
Pitch Diameter - Inch:
8.421
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
4814MT115AF-L76S2L
Description
4814MT115AF L76S2L ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT115AF-L76S2L
BDI # 926035
Features
Pitch Diameter - Inch:
8.421
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
115
4814MT115AF-L78F2F
Description
4814MT115AF L78F2F ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT115AF-L78F2F
BDI # 926037
Features
Pitch Diameter - Inch:
8.421
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 8 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
115
4814MT115AF-E
Description
4814MT115AF E ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT115AF-E
BDI # 926022
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
240.005
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Bushed