11214MT115A-F1.875
Description
11214MT115A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 11214MT115A-F1.875
BDI # 922892
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
11214MT115A-F1.750
Description
11214MT115A F1.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 11214MT115A-F1.750
BDI # 922891
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
11214MT85A-F2.250
Description
11214MT85A F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 11214MT85A-F2.2500
BDI # 922951
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
11214MT40A-F1.250
Description
11214MT40A F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 11214MT40A-F1.2500
BDI # 922914
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
11214MT55A-F2.500
Description
11214MT55A F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 11214MT55A-F2.5000
BDI # 922939
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55