Page 1 of 26

Next

Compare
P28-14MGT-40

COMPARE

P28-14MGT-40

Description
P28-14MGT-40 SYNCHRONOUS PULLEY ; 40MM BELT W 14MM BELT PIT 14M-40

GATES

Part # 77114028

BDI # 1125582

Features

Pitch Diameter - Inch: 4.912
Flange Outside Diameter - Millimeter: 141.224
Inch - Metric: Metric
Outside Diameter - Inch: 4.802
Face Width - Millimeter: 45.974

Face Width - Inch: 1.81
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 124.765
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MPC-36S-20-2517

COMPARE

14MPC-36S-20-2517

Description
14MPC-36S-20-2517 SYNCHRONOUS PULLEY

TB WOODS

Part # 14MPC36S20

BDI # 983118

Features

Pitch Diameter - Inch: 6.316
Flange Outside Diameter - Millimeter: 173.228
Inch - Metric: Metric
Outside Diameter - Inch: 6.206
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 14 MM
Other Features: Taper Bushing
Pitch Diameter - Millimeter: 160.426
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MPC-34S-20-2012

COMPARE

14MPC-34S-20-2012

Description
14MPC-34S-20-2012 SYNC PULLEY

TB WOODS

Part # 14MPC34S20

BDI # 998114

Features

Pitch Diameter - Inch: 5.965
Flange Outside Diameter - Millimeter: 164.084
Inch - Metric: Metric
Outside Diameter - Inch: 5.855
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 151.511
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P29-14M-40-2012 HT250

COMPARE

P29-14M-40-2012 HT250

Description
P29-14M-40-2012 HT250 SYNCH SPROCKET

DODGE

Part # 112903

BDI # 255196

Features

Pitch Diameter - Inch: 5.088
Flange Outside Diameter - Millimeter: 141.224
Inch - Metric: Metric
Outside Diameter - Inch: 4.978
Face Width - Millimeter: 54.102

Face Width - Inch: 2.13
Belt Pitch: 14 MM
Other Features: HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 129.235
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P30-14M-40-2012 HT250

COMPARE

P30-14M-40-2012 HT250

Description
P30-14M-40-2012 HT250 SYNCH SPROCKET

DODGE

Part # 112904

BDI # 255197

Features

Pitch Diameter - Inch: 5.263
Flange Outside Diameter - Millimeter: 155.575
Inch - Metric: Metric
Outside Diameter - Inch: 5.153
Face Width - Millimeter: 54.102

Face Width - Inch: 2.13
Belt Pitch: 14 MM
Other Features: HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 133.68
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY