14MX-32S-20
Description
14MX-32S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20
Part # 77192032
BDI # 1094901
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
155.194
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
P30-14MGT-40
Description
P30-14MGT-40 SYNCHRONOUS PULLEY ; 40MM BELT W 14MM BELT PIT 14M-40
Part # 77114030
BDI # 1125603
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
45.974
Face Width - Inch:
1.81
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Bushed