14MX-30S-20
Description
14MX-30S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20
Part # 77192030
BDI # 1094890
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
146.304
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Bushed
14MX-32S-20
Description
14MX-32S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20
Part # 77192032
BDI # 1094901
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
155.194
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
14MX-28S-37
Description
14MX-28S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193028
BDI # 1094879
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
137.16
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Bushed
14MX-34S-20
Description
14MX-34S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20
Part # 77192034
BDI # 1094911
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
164.084
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Bushed
14MX-28S-20
Description
14MX-28S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20
Part # 77192028
BDI # 1094878
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
137.16
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Bushed