14MX-38S-37
Description
14MX-38S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193038
BDI # 1094936
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
182.118
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Bushed
14MX-38S-68
Description
14MX-38S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68
Part # 77196038
BDI # 1094937
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
182.118
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Bushed
14MX-35S-68
Description
14MX-35S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68
Part # 77196035
BDI # 1094919
Features
Pitch Diameter - Inch:
6.141
Flange Outside Diameter - Millimeter:
173.228
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
155.981
Mounting Method:
Bushed
14MX-45S-37
Description
14MX-45S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193045
BDI # 1094959
Features
Pitch Diameter - Inch:
7.895
Flange Outside Diameter - Millimeter:
213.36
Inch - Metric:
Metric
Outside Diameter - Inch:
7.785
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
200.533
Mounting Method:
Bushed
14MX-40S-68
Description
14MX-40S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68
Part # 77196040
BDI # 1094949
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
191.008
Inch - Metric:
Metric
Outside Diameter - Inch:
6.908
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Bushed