P28-14M-85 X 1-1/4 MPB HT

COMPARE

P28-14M-85 X 1-1/4 MPB HT

Description
P28-14M-85 X 1-1/4 MPB HT SYNCH SPROCKET

DODGE

Part # 110830

BDI # 254662

Features

Pitch Diameter - Inch: 4.912
Flange Outside Diameter - Millimeter: 141.275
Inch - Metric: Metric
Outside Diameter - Inch: 4.802
Face Width - Millimeter: 101.6

Face Width - Inch: 4
Belt Pitch: 14 MM
Other Features: HT Belt Style
Pitch Diameter - Millimeter: 124.765
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY