F14MX35S37-SK
Description
F14MX35S37-SK SYNCHRONOUS BELT PULLEY ; 14MMP 35T 6.14" PD 37MMW BORED SK BUSH
Part # F14MX35S37-SK
BDI # 21979068
Features
Pitch Diameter - Inch:
0.242
Flange Outside Diameter - Millimeter:
6.816
Inch - Metric:
Metric
Outside Diameter - Inch:
0.237
Face Width - Millimeter:
1.74
Face Width - Inch:
0.069
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
6.141
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
154.686
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
45.06
Face Width - Inch:
1.774
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
F14MX31S37-SK
Description
F14MX31S37-SK SYNCHRONOUS BELT PULLEY ; 14MMP 31T 5.43"PD 37MMW BORE SK BUSHING
Part # F14MX31S37-SK
BDI # 21976128
Features
Pitch Diameter - Inch:
0.214
Flange Outside Diameter - Millimeter:
6.114
Inch - Metric:
Metric
Outside Diameter - Inch:
0.21
Face Width - Millimeter:
1.74
Face Width - Inch:
0.069
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
5.439
Mounting Method:
Bushed
F14MX32S20-SK
Description
F14MX32S20-SK SYNCHRONOUS BELT PULLEY ; 14MMP 32T 5.50"PD 20MMW BORE SK BUSHING
Part # F14MX32S20-SK
BDI # 21976130
Features
Pitch Diameter - Inch:
0.221
Flange Outside Diameter - Millimeter:
6.114
Inch - Metric:
Metric
Outside Diameter - Inch:
0.217
Face Width - Millimeter:
1.04
Face Width - Inch:
0.041
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
5.614
Mounting Method:
Bushed
F14M-35S-20
Description
F14M-35S-20 SYNCHRONOUS PULLEY ; 14MM P 35GROVES
Part # 77279635
BDI # 1124148
Features
Pitch Diameter - Inch:
6.141
Flange Outside Diameter - Millimeter:
173.228
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
155.981
Mounting Method:
Bushed