Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
141.275
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Bushed