14MX-45S-68
Description
14MX-45S-68 SYNCHRONOUS PULLEY ; 14MM P 45T 90MM W BORED FOR 3020 BUSH
Part # 77196045
BDI # 1094960
Features
Pitch Diameter - Inch:
7.895
Flange Outside Diameter - Millimeter:
213.106
Inch - Metric:
Metric
Outside Diameter - Inch:
7.785
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
200.533
Mounting Method:
Bushed