14MX-45S-68

COMPARE

14MX-45S-68

Description
14MX-45S-68 SYNCHRONOUS PULLEY ; 14MM P 45T 90MM W BORED FOR 3020 BUSH

GATES

Part # 77196045

BDI # 1094960

Features

Pitch Diameter - Inch: 7.895
Flange Outside Diameter - Millimeter: 213.106
Inch - Metric: Metric
Outside Diameter - Inch: 7.785
Face Width - Millimeter: 76.454

Face Width - Inch: 3.01
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 200.533
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY