14MX-67S-37
Description
14MX-67S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193067
BDI # 1094994
Features
Pitch Diameter - Inch:
11.755
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.645
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
298.577
Mounting Method:
Bushed
14MX-53S-68
Description
14MX-53S-68 SYNCHRONOUS PULLEY ; 14MM PITCH 53T 2.677" BELT W
Part # 77196053
BDI # 1094975
Features
Pitch Diameter - Inch:
9.299
Flange Outside Diameter - Millimeter:
246.126
Inch - Metric:
Metric
Outside Diameter - Inch:
9.189
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
236.195
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
577508
Pitch Diameter - Millimeter:
356.51