14MX-75S-37

COMPARE

14MX-75S-37

Description
14MX-75S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37

GATES

Part # 77193075

BDI # 1408160

Features

Pitch Diameter - Inch: 13.158
Flange Outside Diameter - Millimeter: 348.742
Inch - Metric: Metric
Outside Diameter - Inch: 13.048
Face Width - Millimeter: 44.196

Face Width - Inch: 1.74
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type CF1
Pitch Diameter - Millimeter: 334.213
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX-75S-125

COMPARE

14MX-75S-125

Description
14MX-75S-125 SYNCHRONOUS PULLEY ; 14MM P 75GROVES

GATES

Part # 77198075

BDI # 1095002

Features

Pitch Diameter - Inch: 13.157
Flange Outside Diameter - Millimeter: 348.742
Inch - Metric: Metric
Outside Diameter - Inch: 13.048
Face Width - Millimeter: 134.366

Face Width - Inch: 5.29
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 334.188
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX-75S-68

COMPARE

14MX-75S-68

Description
14MX-75S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68

GATES

Part # 77196075

BDI # 1095004

Features

Pitch Diameter - Inch: 13.158
Flange Outside Diameter - Millimeter: 348.742
Inch - Metric: Metric
Outside Diameter - Inch: 13.048
Face Width - Millimeter: 76.454

Face Width - Inch: 3.01
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type DF1
Pitch Diameter - Millimeter: 334.213
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY