37-IDL-SPRK
Description
37-IDL-SPRK IDLER PULLEY ; 40MM BORE 37MM BW 14M 14MM BP 30T
Part # 77201610
BDI # 1104885
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.153
Length Thru Bore - Millimeter:
23
Belt Pitch:
14 MM
Other Features:
6308 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
37
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
226.06
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Bushed
P3614M40-SF
Description
P3614M40-SF SPROCKET ; 40MM BELT WID 14MM BELT PIT 14M-40
Part # P3614M40-SF
BDI # 610261
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
172.974
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577627
Pitch Diameter - Millimeter:
160.43
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
211.836
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Bushed
14MX80S90-4030
Description
14MX80S90-4030 SYNCHRONOUS BELT PULLEY ; 14MMP 80T 14.04"PD 90MMW BORE 4030 BUSH
Part # 14MX80S90-4030
BDI # 21982265
Features
Pitch Diameter - Inch:
0.553
Flange Outside Diameter - Millimeter:
14.62
Inch - Metric:
Metric
Outside Diameter - Inch:
0.548
Face Width - Millimeter:
3.88
Face Width - Inch:
0.153
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
14.036
Mounting Method:
Bushed