P30-14MGT-115
Description
P30-14MGT-115 SYNCHRONOUS PULLEY ; NON-RETURNABLE 30GROVES 14MM P 115MM W
Part # P30-14MGT-115
BDI # 1125602
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
146.38
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
125.222
Face Width - Inch:
4.93
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Bushed