P4014M85-SF
Description
P4014M85-SF SPROCKET ; 85MM BELT WID 14MM BELT PIT 14M-85
Part # P4014M85-SF
BDI # 610316
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577684
Pitch Diameter - Millimeter:
178.25