Features
Pitch Diameter - Inch:
5.614
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
37.008
Face Width - Inch:
1.457
Belt Pitch:
14 MM
Other Features:
QD Bushing | Self Tracking Style | Blue Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
Belt Width - Millimeter:
35