P64-14M-115-J

COMPARE

P64-14M-115-J

Description
P64-14M-115-J SYNCHRONOUS PULLEY

TB WOODS

Part # P6414M115

BDI # 989188

Features

Pitch Diameter - Inch: 11.229
Flange Outside Diameter - Millimeter: 296.672
Inch - Metric: Metric
Outside Diameter - Inch: 11.119
Face Width - Millimeter: 125.425

Face Width - Inch: 4.938
Belt Pitch: 14 MM
Other Features: QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P64-14M-40-3020 HT250

COMPARE

P64-14M-40-3020 HT250

Description
P64-14M-40-3020 HT250 SYNCH SPROCKET

DODGE

Part # 112915

BDI # 255208

Features

Pitch Diameter - Inch: 11.229
Flange Outside Diameter - Millimeter: 298.45
Inch - Metric: Metric
Outside Diameter - Inch: 11.119
Face Width - Millimeter: 54.102

Face Width - Inch: 2.13
Belt Pitch: 14 MM
Other Features: HT250 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY