14MX-71S-37

COMPARE

14MX-71S-37

Description
14MX-71S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37

GATES

Part # 77193071

BDI # 1094999

Features

Pitch Diameter - Inch: 12.457
Flange Outside Diameter - Millimeter: 331.978
Inch - Metric: Metric
Outside Diameter - Inch: 12.347
Face Width - Millimeter: 44.196

Face Width - Inch: 1.74
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter: 316.408
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX-71S-90

COMPARE

14MX-71S-90

Description
14MX-71S-90 SYNCHRONOUS PULLEY ; 90MM BELT W 14MM BELT PIT 14M-90

GATES

Part # 77199071

BDI # 1095001

Features

Pitch Diameter - Inch: 12.457
Flange Outside Diameter - Millimeter: 331.978
Inch - Metric: Metric
Outside Diameter - Inch: 12.347
Face Width - Millimeter: 98.552

Face Width - Inch: 3.88
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 316.408
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY