Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
296.672
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
298.45
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
298.45
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
187.452
Face Width - Inch:
7.38
Belt Pitch:
14 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
296.672
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed