14MX29S20-2012
Description
14MX29S20-2012 SYNCHRONOUS BELT PULLEY ; 14MMP 29T 5.1" PD 20MMW BORED 2012 BUSH
Part # 14MX29S20-2012
BDI # 21977302
Features
Pitch Diameter - Inch:
0.204
Flange Outside Diameter - Millimeter:
5.76
Inch - Metric:
Metric
Outside Diameter - Inch:
0.196
Face Width - Millimeter:
1.04
Face Width - Inch:
0.041
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
5.188
Mounting Method:
Bushed
14MX29S37-2517
Description
14MX29S37-2517 SYNCHRONOUS BELT PULLEY ; 14MMP 29T 5.1" PD 37MMW BORED 2517 BUSH
Part # 14MX29S37-2517
BDI # 21977304
Features
Pitch Diameter - Inch:
0.2
Flange Outside Diameter - Millimeter:
5.76
Inch - Metric:
Metric
Outside Diameter - Inch:
0.196
Face Width - Millimeter:
1.74
Face Width - Inch:
0.069
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
5.088
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type L1F
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Bushed
14MX29S68-2517
Description
14MX29S68-2517 SYNCHRONOUS BELT PULLEY ; 14MMP 29T 5.1" PD 68MMW BORED 2517 BUSH
Part # 14MX29S68-2517
BDI # 21977306
Features
Pitch Diameter - Inch:
0.2
Flange Outside Diameter - Millimeter:
5.76
Inch - Metric:
Metric
Outside Diameter - Inch:
0.196
Face Width - Millimeter:
3.01
Face Width - Inch:
0.119
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
5.088
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
23.063
Face Width - Inch:
0.908
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Bushed