P38-20M-230
Description
P38-20M-230 SYNCHRONOUS PULLEY ; 38GROVES 20MM P 230MM W
Part # 78824030
BDI # 1125687
Features
Pitch Diameter - Inch:
9.524
Flange Outside Diameter - Millimeter:
265.125
Inch - Metric:
Metric
Outside Diameter - Inch:
9.354
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
Solid Style | Type F1
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
18.046
Flange Outside Diameter - Millimeter:
480.06
Inch - Metric:
Metric
Outside Diameter - Inch:
17.876
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter:
458.368
Mounting Method:
Bushed
3400-20MPT-570SL
Description
3400-20MPT-570SL SYNCHRONOUS BELT ; NON-RETURNABLE PANTHER 101743618
Part # 3400-20MPT-570SL
BDI # 235217
Features
Inch - Metric:
Metric
Belt Pitch:
20 MM
Belt Series:
20MPT
Belt Width - Inch:
22.441
Other Features:
Sleeve | Panther | Ultra-Cord Tensile Member
Belt Width - Millimeter:
570
Belt Pitch Length - Millimeter:
3400
Belt Pitch Length - Inch:
133.858
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
4600-20MPT-570SL
Description
4600-20MPT-570SL SYNCHRONOUS BELT ; NON-RETURNABLE PANTHER 101743621
Part # 4600-20MPT-570SL
BDI # 235220
Features
Inch - Metric:
Metric
Belt Pitch:
20 MM
Belt Series:
20MPT
Belt Width - Inch:
22.441
Other Features:
Sleeve | Panther | Ultra-Cord Tensile Member
Belt Width - Millimeter:
570
Belt Pitch Length - Millimeter:
4600
Belt Pitch Length - Inch:
181.102
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
Features
Pitch Diameter - Inch:
22.558
Flange Outside Diameter - Millimeter:
594.995
Inch - Metric:
Metric
Outside Diameter - Inch:
22.388
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type C2F
Pitch Diameter - Millimeter:
572.973
Mounting Method:
Bushed