P44-20M-230
Description
P44-20M-230 SYNCHRONOUS PULLEY ; 44GROVES 20MM P 230MM W
Part # 78824036
BDI # 1125734
Features
Pitch Diameter - Inch:
11.028
Flange Outside Diameter - Millimeter:
300.05
Inch - Metric:
Metric
Outside Diameter - Inch:
10.858
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
Solid Style | Type F1
Pitch Diameter - Millimeter:
280.111
Mounting Method:
Rough Bore
P168-20M-340
Description
P168-20M-340 SYNCHRONOUS PULLEY ; 168GROVES 20MM P 340MM W
Part # 78824013
BDI # 1125497
Features
Pitch Diameter - Inch:
42.107
Inch - Metric:
Metric
Outside Diameter - Inch:
41.937
Face Width - Millimeter:
361.95
Face Width - Inch:
14.25
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style | Type A3
Pitch Diameter - Millimeter:
1069.518
Mounting Method:
Bushed
Belt Width - Millimeter:
340
4200-20M-115
Description
4200-20M-115 TIMING BELT ; 4200MM L 20MM P 115MM
Part # 92930705
BDI # 1106626
Features
Inch - Metric:
Metric
Belt Pitch:
20 MM
Belt Series:
20M
Other Features:
Power Grip | Curvilinear Tooth Profile
Global Part Number GPN:
377983
Belt Width - Millimeter:
115
Belt Pitch Length - Millimeter:
4200
Belt Pitch Length - Inch:
165.354
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
3400-20M-340
Description
3400-20M-340 TIMING BELT ; 3400MM L 20MM P 340MM
Part # 92930763
BDI # 1104456
Features
Inch - Metric:
Metric
Belt Pitch:
20 MM
Belt Series:
20M
Other Features:
Power Grip | Curvilinear Tooth Profile
Global Part Number GPN:
377917
Belt Width - Millimeter:
340
Belt Pitch Length - Millimeter:
3400
Belt Pitch Length - Inch:
133.858
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
P64-20M-230
Description
P64-20M-230 SYNCHRONOUS PULLEY ; 64GROVES 20MM P 230MM W
Part # 78824056
BDI # 1125842
Features
Pitch Diameter - Inch:
16.041
Flange Outside Diameter - Millimeter:
429.412
Inch - Metric:
Metric
Outside Diameter - Inch:
15.871
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
407.441
Mounting Method:
Bushed