P34-20M-170
Description
P34-20M-170 SYNCHRONOUS PULLEY ; 34GROVES 20MM P 170MM W
Part # 78824025
BDI # 1125641
Features
Pitch Diameter - Inch:
8.522
Flange Outside Diameter - Millimeter:
239.725
Inch - Metric:
Metric
Outside Diameter - Inch:
8.352
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
Solid Style | Type F1
Pitch Diameter - Millimeter:
216.459
Mounting Method:
Rough Bore
P36-20M-115
Description
P36-20M-115 SYNCHRONOUS PULLEY ; 36GROVES 20MM P 115MM W
Part # 78824026
BDI # 1125662
Features
Pitch Diameter - Inch:
9.023
Flange Outside Diameter - Millimeter:
250.038
Inch - Metric:
Metric
Outside Diameter - Inch:
8.853
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Bushed
P40-20M-115
Description
P40-20M-115 SYNCHRONOUS PULLEY ; 40GROVES 20MM P 115MM W
Part # 78824031
BDI # 1125709
Features
Pitch Diameter - Inch:
10.026
Flange Outside Diameter - Millimeter:
274.65
Inch - Metric:
Metric
Outside Diameter - Inch:
9.856
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
254.66
Mounting Method:
Bushed
P40-20M-230
Description
P40-20M-230 SYNCHRONOUS PULLEY ; 40GROVES 20MM P 230MM W
Part # 78824033
BDI # 1125711
Features
Pitch Diameter - Inch:
10.026
Flange Outside Diameter - Millimeter:
274.65
Inch - Metric:
Metric
Outside Diameter - Inch:
9.856
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
Solid Style | Type F1
Pitch Diameter - Millimeter:
254.66
Mounting Method:
Rough Bore
P40-20M-170
Description
P40-20M-170 SYNCHRONOUS PULLEY ; 40GROVES 20MM P 170MM W
Part # 78824032
BDI # 1125710
Features
Pitch Diameter - Inch:
10.026
Flange Outside Diameter - Millimeter:
274.65
Inch - Metric:
Metric
Outside Diameter - Inch:
9.856
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
254.66
Mounting Method:
Bushed