P38-20M-230
Description
P38-20M-230 SYNCHRONOUS PULLEY ; 38GROVES 20MM P 230MM W
Part # 78824030
BDI # 1125687
Features
Pitch Diameter - Inch:
9.524
Flange Outside Diameter - Millimeter:
265.125
Inch - Metric:
Metric
Outside Diameter - Inch:
9.354
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
Solid Style | Type F1
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Rough Bore
P144-20M-115
Description
P144-20M-115 SYNCHRONOUS PULLEY ; 144GROVES 20MM P 115MM W
Part # 78824080
BDI # 1125469
Features
Pitch Diameter - Inch:
36.092
Inch - Metric:
Metric
Outside Diameter - Inch:
35.922
Face Width - Millimeter:
136.652
Face Width - Inch:
5.38
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type G3
Pitch Diameter - Millimeter:
916.737
Mounting Method:
Bushed
Belt Width - Millimeter:
115
P64-20M-290
Description
P64-20M-290 SYNCHRONOUS PULLEY ; 64GROVES 20MM P 290MM W
Part # 78824057
BDI # 1125843
Features
Pitch Diameter - Inch:
16.041
Flange Outside Diameter - Millimeter:
429.412
Inch - Metric:
Metric
Outside Diameter - Inch:
15.871
Face Width - Millimeter:
301.752
Face Width - Inch:
11.88
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
407.441
Mounting Method:
Bushed
P64-20M-230
Description
P64-20M-230 SYNCHRONOUS PULLEY ; 64GROVES 20MM P 230MM W
Part # 78824056
BDI # 1125842
Features
Pitch Diameter - Inch:
16.041
Flange Outside Diameter - Millimeter:
429.412
Inch - Metric:
Metric
Outside Diameter - Inch:
15.871
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
407.441
Mounting Method:
Bushed
P168-20M-170
Description
P168-20M-170 SYNCHRONOUS PULLEY ; 168GROVES 20MM P 170MM W
Part # 78824010
BDI # 1125494
Features
Pitch Diameter - Inch:
42.107
Inch - Metric:
Metric
Outside Diameter - Inch:
41.937
Face Width - Millimeter:
190.5
Face Width - Inch:
7.5
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type G3
Pitch Diameter - Millimeter:
1069.518
Mounting Method:
Bushed
Belt Width - Millimeter:
170