12L050 14MM
Description
12L050 14MM SYNCHRONOUS PULLEY ; 14MM BORE 12 TEETH CAST IRON
Part # 12L050 14MM
BDI # 21445051
Features
Pitch Diameter - Inch:
1.432
Flange Outside Diameter - Millimeter:
42.469
Inch - Metric:
Inch
Outside Diameter - Inch:
1.402
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
36.373
Mounting Method:
Finished Bore
Belt Width - Millimeter:
12.7
24L050 X 3/8IN BRONZE BUSHED
Description
24L050 X 3/8IN BRONZE BUSHED TIMING
Part # 24L050 X 3/8IN BRONZE BUSHED
BDI # 22139643
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
78.969
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
72.771
Mounting Method:
Finished Bore
Belt Width - Millimeter:
12.7
12L075 7/8 NKW/NSS NO HUB
Description
12L075 7/8 NKW/NSS NO HUB PULLEY ; STOCK TIMING PULLEY 3/8IN PITCH
Part # 12L075 7/8 NKW/NSS NO HUB
BDI # 21445054
Features
Pitch Diameter - Inch:
1.432
Flange Outside Diameter - Millimeter:
42.469
Inch - Metric:
Inch
Outside Diameter - Inch:
1.402
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
36.373
Mounting Method:
Finished Bore
Belt Width - Millimeter:
19.05
16L050 3/4 MTO
Description
16L050 3/4 MTO SYNCHRONOUS PULLEY ; 16T 1/2" WIDE 3/4" BORE KW 2SS
Part # 16L050 3/4 MTO
BDI # 21445211
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
54.762
Inch - Metric:
Inch
Outside Diameter - Inch:
1.88
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
48.514
Mounting Method:
Finished Bore
Belt Width - Millimeter:
12.7
Features
Pitch Diameter - Inch:
1.79
Flange Outside Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Outside Diameter - Inch:
1.76
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
45.466
Mounting Method:
Finished Bore
Belt Width - Millimeter:
12.7